Beli penggaris plastik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Joyko Penggaris BesiDeskripsi:Akurat dan tepat dalam membuat sebuah garis lurus.atribut:
- Color: Silver
- Material: Stainless Steel (Besi)
- Butterfly Penggaris Handle GripDeskripsi:Penggaris 30cm tebal berbahan acrylic dilengkapi dengan pegangan tangan di bagian tengah sehingga mempermudah anda dalam memegang penggaris.atribut:
- Size (cm): 30
- Material: Acrylic
- Osaka Spirit Straight Ruler (Made Of Resin) (Penggaris)Deskripsi:Produk ini juga sering disebut dengan Penggarisatribut:
- Material: Methacrylic resin
- Size (mm): H approx. 154 x W25 x D2
- Length (cm): 15
- Linex College RulerDeskripsi:College Ruler material tinted plastic transparent. Made from black plasticatribut:
- Material: Plastic
- TRUSCO Aclylic Ruleratribut:
- Material: Body = Acrylic resin, Cut guide = 18-8 stainless steel
- Thickness (mm): 3
- Width (mm): 35
- Joyko Heavy Duty Punchatribut:
- Size (cm): 25.3x7x21.5
- Capacity of Punch (mm): 4.55
- Sinar Dunia Copy Paper Color A4 70gsm (Kertas HVS / Fotocopy Berwarna)atribut:
- Size: A4
- Number of Sheets: 500
- Paper Weight (gsm): 70
- Snowman Paint Marker EFWP-12atribut:
- Color: White
- Faber Castell Graphite Pencil Castell 9000Deskripsi:Graphite pencil Castell 9000 2B :-Castell 9000 - a genuinely classic pencil - was launched by Count Alexander von Faber-Castell in 1905. Its quality and finely graduated degrees of hardness have made it a firm favourite with artists and illustrators. Its lead is fully bonded with the wood surround and is therefore particularly break-resistant. The Castell 9000 is available in 16 different degrees of hardness, making it the ideal pencil for all technical and artistic applications.Product Details :-Top-quality graphite pencil for writing, drawing and sketching-Environmentally safe water-based coating-Extra break-resistant due to SV bonding-Degree of hardness: 2B-Available in 16 degrees of hardnessatribut:
- Size: 2B
- UHU Lem Stikatribut:
- Color: White; Transparent (After curing/drying)
- Chemical Base: Modified starch
- Acid Free: Yes
- Consistency: Wax-like mass
- Drying Time (s): 45
- PH Value: Approx. 10.5
- Solvent Free: Yes
- Washable: Yes
- Stella Pengharum Ruangan Daily FreshnessDeskripsi:Stella Freshness adalah inovasi baru dari Stella pengharum dalam bentuk konsentrat parfum, dikemas dengan bentuk yang unik, praktis serta dapat digunakan sebagai hiasan.atribut:
- Volume (ml): 7
Daftar Harga penggaris plastik Terbaru March 2026
| Butterfly Penggaris Plastik (Mistar) | Rp1.900 |
| Joyko Penggaris | Rp1.900 |
| Joyko Penggaris Besi | Rp7.900 |
| Butterfly Penggaris Handle Grip | Rp5.900 |
| Osaka Spirit Straight Ruler (Made Of Resin) (Penggaris) | Rp11.900 |
| Linex College Ruler | Rp32.900 |
| TRUSCO Aclylic Ruler | Rp19.900 |
| Maped Sharpener | Rp2.900 |
| Kenko Penggaris Besi (Mistar) | Rp3.900 |
| Joyko Sticky Notes Memo | Rp2.900 |
Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)



















































































































































/P101556413-1.jpg)



%20(Penggaris)/gzP103190611-3.jpg)



/d5P101005473-6.jpg)




/0jP105965019-1.jpg)